Buy more than* S$200* and get FREE SHIPPING

Flat Air Nozzle

5.00 (3)
Mounting Size
R1/4
Heat-Resistant Temperature (deg C)
250
Hexagon Opposite Side(mm)
14
Weight (g)
25
...see all>
Product Options
ADD TO CART
Flow Rate (L/min) Spray Angle Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flow Rate (L/min) Spray Angle Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4(0.3MPa) 80degree - 1pc 1 1/4KSH 0480 88089827 10.99 SGD
In stock
15(0.3MPa) 65degree - 1pc 1 1/4KSH 1565 88089881 10.99 SGD
In stock
10(0.3MPa) 65degree - 1pc 1 1/4KSH 1065 88089863 10.99 SGD
In stock
30(0.3MPa) 80degree - 1pc 1 1/4KSH 3080 88089915 10.99 SGD
Shipped after 2018-03-01
8(0.3MPa) 65degree - 1pc 1 1/4KSH 0865 88089845 12.99 SGD
Shipped after 2018-03-01
20(0.3MPa) 80degree - 1pc 1 1/4KSH 2080 88089906 13.99 SGD
Shipped after 2018-03-01
6(0.3MPa) 65degree - 1pc 1 1/4KSH 0665 88089836 12.99 SGD
Shipped after 2018-03-01
8(0.3MPa) 80degree - 1pc 1 1/4KSH 0880 88089854 12.99 SGD
Shipped after 2018-03-01
10(0.3MPa) 80degree - 1pc 1 1/4KSH 1080 88089872 13.99 SGD
Shipped after 2018-03-01
15(0.3MPa) 80degree - 1pc 1 1/4KSH 1580 88089897 13.99 SGD
Shipped after 2018-03-01
4(0.3MPa) 65 deg Stainless steel (SUS303) 1PC 1 1/4KSH 0465 88089811 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Replace nozzle of cleaning machine
5
From Japan
On 2017-08-09 16:41:55
When it is resin it changed to stainless steel as the hole expands during use. I am satisfied with how to spread as planned.
This review is about item#88089881.
Used for washing nozzle of machine
5
From Japan
On 2016-05-23 19:27:17
The degree of spreading is good. It seems that it will be divided and uniform.
This review is about item#88089854.
Car wash machine
5
From Japan
On 2016-05-23 17:07:47
I am using it for an old car wash machine It can be used without problems.
This review is about item#88089845.

Related Products