Buy more than* S$200* and get FREE SHIPPING

Calculator

5.00 (2)
Dimensions (Width W x Depth D x Height H) (mm)
103x28.8x147
Number of Digits
10
Weight (g)
115
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 MW-100T-WE-N 88096601 16.99 SGD
In stock
Black 1PC 1 MW-100T-BK-N 88096617 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For office calculations
5
From Japan
On 2016-10-20 18:50:09
After purchasing the first one, repeat purchase because it was comfortable to use.
This review is about item#88096601.
For office use
5
From Japan
On 2015-01-20 17:45:50
Purchase because what you used to date has broken down. It searches and decides under the condition that button arrangement is together, button type is protruding, tax related buttons exist. The arrangement of buttons is almost the same, and there are two types of rate buttons, size, price decided on this. I am not yet familiar with a slightly different button arrangement, but it was good to purchase otherwise.
This review is about item#88096601.

Related Products