Buy more than* S$200* and get FREE SHIPPING

Door Vent

3.00 (2)
Effective Ventilation Area (cm2)
100
...see all
Product Options
ADD TO CART
Accessories Depth (mm) Type Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Depth (mm) Type Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14 - - - 1sheet 1 Fixed type 88096154 10.38 SGD
In stock
- 17 - - - 1sheet 1 Sliding type 88096163 15.09 SGD
In stock
- 17 - - - 1sheet 1 Sliding type 88096172 15.09 SGD
In stock
With screw 14 Square ventilation opening Ivory Styrene resin 1Sheet 1 -- 88096145 10.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Gully after removal of indoor ventilator
5
From Japan
On 2017-04-30 20:28:05
Dimensions were small for a while, so it fitted very well by turning the edge with wood. However, I think that it is good to use it even if the screw hole is slightly larger on the outer side but the opening size is somewhat larger. Because it was not perfect at the current position, because the screw could not hit.
This review is about item#88096145.
Adopted as for indoor ventilation of residential
1
From Japan
On 2014-06-16 14:50:20
To the size of the split of the goods, the default amount of ventilation for the opening area is small is not obtained, we have abandoned the use. I think that no problem in the case of natural ventilation, but it is not suitable in the case of forced ventilation. Design and make would like to use in accordance with the good because the applications.
This review is about item#88096172.

Related Products