Buy more than* S$200* and get FREE SHIPPING

Calculator

5.00 (3)
Dimensions (Width W x Depth D x Height H) (mm)
126.5x32.6x179.5
Number of Digits
12
Weight (g)
170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DW-200T-N 88096644 31.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Calculation
5
From Japan
On 2016-09-30 13:20:46
Size and character are easy to see and handle.
This review is about item#88096644.
Office work
5
From Japan
On 2015-01-14 18:36:28
Size, design, ease of use, I bought you a second purchase
This review is about item#88096644.
Clerical worker
5
From Japan
On 2014-10-14 14:35:16
It is reasonable touch condition
This review is about item#88096644.

Related Products