Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rectangle Valve Tag

5.00 (1)
Caution
Mounting bracket is sold separately.
Purpose
Valve in the pipe factory, and buildings.
2014 TRUSCO Published Page
2-2193
Dimensions (Vetical x Horizontal) (mm)
80x40
Weight (g)
30
...see all>
Product Options
ADD TO CART
Color Material TRUSCO Part Number Thickness (mm) Mounting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material TRUSCO Part Number Thickness (mm) Mounting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red Eco-Uni board 415-5653 2 4mmPhi hole on a 1 1Set(5Sheet) 1 T855-47 48929991 9.99 SGD
In stock
- Recycled polypropylene 415-5858 - 4mmphi hole on the top 1Set(5Sheet) 1 T858-03 48930156 10.99 SGD
In stock
- Recycled polypropylene 415-5866 - 4mmphi hole on the top 1Set(5Sheet) 1 T858-04 48930165 10.99 SGD
In stock
- Recycled polypropylene 415-5831 - 4mmphi hole on the top 1Set(5Sheet) 1 T858-01 48930131 8.99 SGD
In stock
Green Recycled polypropylene 415-5688 - 4mmphi hole on the top 1Set(5Sheet) 1 T855-51 48930034 9.99 SGD
In stock
Red Recycled polypropylene 415-5548 - 4mmphi hole on the top 1Set(5Sheet) 1 T855-50 48930025 9.99 SGD
In stock
- Recycled polypropylene 415-5874 - 4mmphi hole on the top 1Set(5Sheet) 1 T858-05 48930174 8.99 SGD
In stock
Green Recycled polypropylene 415-5661 - 4mmphi hole on the top 1Set(5Sheet) 1 T855-48 48930007 9.99 SGD
In stock
Blue Eco-Uni board 415-5556 - 4mmphi hole on the top 1Set(5Sheet) 1 T855-46 48929982 9.99 SGD
In stock
- Recycled polypropylene 415-5882 - 4mmphi hole on the top 1Set(5Sheet) 1 T858-06 48930183 10.99 SGD
In stock
- Recycled polypropylene 415-5840 - 4mmphi hole on the top 1Set(5Sheet) 1 T858-02 48930147 8.99 SGD
In stock
Blue Recycled polypropylene 415-5670 - 4mmphi hole on the top 1Set(5Sheet) 1 T855-49 48930016 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Check valve opening / closing
5
From Japan
On 2014-11-14 16:10:10
I am satisfied with size, conspicuous way, price, visibility. Also I will repeat Previously, another company bought half the size and half the price, but I am thinking I will exchange everything because the appearance is bad and the visibility is bad as well.
This review is about item#48930007.

Related Products