Buy more than* S$200* and get FREE SHIPPING

Washer Head Screw

Prepared Hole Drill Diameter (mm)
3.5
Head Diameter (mm)
10
Dimension d (mm)
4
...see all
Product Options
ADD TO CART
Accessories Size (d x L1)(mm) Surface Processing Screw Length (mm) Dimensions L (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Size (d x L1)(mm) Surface Processing Screw Length (mm) Dimensions L (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pad (40 pcs.) 25 Pashipeto 25 25 Za-zukeatama Stainlesssteel(SUS410) 1Pack(150PC) 1 BW-425S 10402682 23.58 SGD
Shipped after 2017-07-24
Pad (30 pcs) 4.0x32 Pasivate 32 32 Head with seat Made from stainless steel (SUS410) 1Pack(125PC) 1 BW-432S 10402691 23.58 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products