Buy more than* S$200* and get FREE SHIPPING

Silicon code heater

4.80 (5)
Heater Outer Diameter (mm)
2.5
Lead Wire (m)
1
...see all>
Product Options
ADD TO CART
Exothermic Part Length (m) Electric Capacity (W) Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Exothermic Part Length (m) Electric Capacity (W) Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 300 200 1pc 1 SRC-23020 88109743 129.99 SGD
Shipped after 2018-05-07
3.6 120 200 1pc 1 SRC-2123 88109725 37.99 SGD
Shipped after 2018-05-07
10 220 200 1pc 1 SRC-22210 88109734 70.99 SGD
Shipped after 2018-05-07
10 150 100 1pc 1 SRC-11510 88109691 65.99 SGD
Shipped after 2018-05-07
1.22 30 100 1pc 1 SRC-1031 88109673 26.99 SGD
In stock
5 110 100 1pc 1 SRC-1115 88109682 50.99 SGD
In stock
2.44 60 200 1pc 1 SRC-2062 88109716 32.99 SGD
In stock
8 250 100 1pc 1 SRC-1258 88109707 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
The warmth of the thin tube
5
From Japan
On 2017-11-13 15:29:36
I used it to keep the tubule warm. Unexpectedly because warming is fast, it is adjusted with a temperature control device. There is no problem so far.
This review is about item#88109673.
For piping
5
From Japan
On 2017-10-22 17:24:29
Flexibly adhere to any curved surface, it is very easy to use.
This review is about item#88109673.
Utilized as wall stopper of bathroom for defogging of Kagami.
4
From Japan
On 2017-02-13 20:54:12
Although it was easy to work for wiring, I thought that a temperature control sensor could be easily installed for safety.
This review is about item#88109673.
Warming up the equipment
5
From Japan
On 2016-02-08 10:01:19
First of all I am concerned about smell, but it will be gone. It is simple and easy to use.
This review is about item#88109673.
Prevention of ice
5
From Japan
On 2015-10-23 11:40:51
Simple and convenient. Even if it was baked in air in the test, it was maintained at around 60 ° C, so it was not immediately dangerous.
This review is about item#88109673.

Related Products