Buy more than* S$200* and get FREE SHIPPING

Digital measure SK-i series

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Accuracy Class
Level 3
Measurement Plate Dimensions (Width x Depth) (mm)
230x190
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
244x232x137
Body Weight (kg)
About 1.6
Power
Single 1 batteries x6 this or an optional AC adapter (TB196)
...see all>
Product Options
ADD TO CART
Using Range (g) Scale Interval (g) Weighing (g) Type TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Using Range (g) Scale Interval (g) Weighing (g) Type TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20-1000 1 1000 Area code A5 454-8795 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SK1000i-A5 88132816 169.99 SGD
Shipped after 2018-05-28
20-1000 1 1000 Area number A4 454-8787 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SK1000i-A4 88132807 169.99 SGD
Shipped after 2018-05-28
20-1000 1 1000 Area code A3 454-8779   1pc(s) 1 SK1000i-A3 88132791 169.99 SGD
In stock
40-2000 2 2000 Area code A3 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SK2000i-A3 88132843 179.99 SGD
Shipped after 2018-05-28
20-1000 1 1000 Area code A1 454-8752 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SK1000i-A1 88132773 169.99 SGD
Shipped after 2018-05-28
20-1000 1 1000 Local number A2 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SK1000i-A2 88132782 169.99 SGD
Shipped after 2018-05-28
40-2000 2 2000 Area number A4 454-8884   1pc(s) 1 SK2000i-A4 88132852 169.99 SGD
In stock
40-2000 2 2000 Area code A1 454-8850 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SK2000i-A1 88132825 169.99 SGD
Shipped after 2018-05-28
40-2000 2 2000 Local number A2 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SK2000i-A2 88132834 169.99 SGD
Shipped after 2018-05-28
40-2000 2 2000 Area code A5 454-8892 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SK2000i-A5 88132861 169.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Pack packing measurement of agricultural products
5
From Japan
On 2016-12-13 17:49:13
This time it is the sixth machine It is cheap and easy to use One unit has been disposed of by reason of unknown cause but 4 units are alive
This review is about item#88132852.
Weighing vegetables and fruits
5
From Japan
On 2016-01-19 16:06:23
it is normal.
This review is about item#88132807.
Pocket bagging
5
From Japan
On 2014-07-17 12:42:29
I found exactly what I was looking for goods with a high disposition of top dish.
This review is about item#88132843.

Related Products

A&D

A&D