Buy more than* S$200* and get FREE SHIPPING

Digital Scale SJ Series

5.00 (6)
Measurement Plate Dimensions (Width x Depth) (mm)
230x190
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
265x250x106
Body Weight (kg)
2.2
...see all>
Product Options
ADD TO CART
Using Range (g) Scale Interval (g) Weighing (g) Type TRUSCO Part Number Accuracy Class Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Using Range (g) Scale Interval (g) Weighing (g) Type TRUSCO Part Number Accuracy Class Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20-1000 1 1000 Local number A2 494-1284 -   1pc(s) 1 SJ1000N-A2 88132886 129.99 SGD
In stock
40-2000 2 2000 Local number A2 494-1331 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SJ2000N-A2 88132931 109.99 SGD
Shipped after 2018-04-27
40-2000 2 2000 Area code A3 494-1349 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SJ2000N-A3 88132947 109.99 SGD
Shipped after 2018-04-27
40-2000 2 2000 Area code A5 494-1365 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SJ2000N-A5 88132965 119.99 SGD
Shipped after 2018-04-27
40-2000 2 2000 Area number A4 494-1357 -   1pc(s) 1 SJ2000N-A4 88132956 129.99 SGD
In stock
20-1000 1 1000 Area code A3 - Tertiary   1PC 1 SJ1000N-A3 88132895 109.99 SGD
In stock
20-1000 1 1000 Area number A4 - Tertiary   1PC 1 SJ1000N-A4 88132904 109.99 SGD
In stock
20-1000 1 1000 Area code A5 494-1314 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SJ1000N-A5 88132913 109.99 SGD
Shipped after 2018-04-27
40-2000 2 2000 Area code A1 494-1322 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SJ2000N-A1 88132922 129.99 SGD
Shipped after 2018-04-27
20-1000 1 1000 Area code A1 494-1276 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SJ1000N-A1 88132877 119.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
I run a dried fish shop. We will try small fish and prepared dishes inside the store
5
From Japan
On 2018-03-08 15:11:47
Digital characters are easy to see I serve ready-made dishes in containers Because the content volume can be achieved quickly I think that it is very easy to use!
This review is about item#88132895.
Food weighing
5
From Japan
On 2016-11-20 17:54:56
Work is easy and convenient. It's easy to use and easy to clean.
This review is about item#88132947.
Specification for calibration of tea · tea · coffee
5
From Japan
On 2016-05-23 14:45:33
Because Monotauro was the cheapest
This review is about item#88132904.
For weighing food
5
From Japan
On 2016-01-17 06:50:53
I will use it conveniently. It is grateful if it becomes 1 g minimum weight even with 2 kg hakari if possible.
This review is about item#88132895.
For business
5
From Japan
On 2015-08-11 12:19:20
It was lighter and bigger than I thought it was just fine for our company. Also, delivery was also fast and I was very saved.
This review is about item#88132895.
Strawberry packing
5
From Japan
On 2014-12-24 16:32:14
Although it has a certificate, I am very happy with about half the price compared with the store front price.
This review is about item#88132904.

Related Products