Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dai Powerful Sunshine

Fit eye (mm)
0.98
Open Rate (%)
68
Width (m)
1.8
Transmissivity (%)
90
Length (m)
10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1roll 1 N-2220 88171894 79.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products