Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (m) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (m) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 10 1Roll 1 - 45545473 26.99 SGD
In stock
2 50 1Roll 1 - 88172576 189.99 SGD
In stock
2 20 1Roll 1 - 88172567 79.99 SGD
In stock
1 50 1Roll 1 - 88172533 98.99 SGD
In stock
1 20 1Roll 1 - 88172524 42.99 SGD
Shipped after 2018-04-27
1 5 1Roll 1 - 88172506 15.99 SGD
In stock
0.5 50 1Roll 1 - 88172551 49.99 SGD
In stock
0.5 20 1Roll 1 - 88172542 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Once planted, it will remain intact for several years. The inter-share grass sheet is an essential item.
5
From Japan
On 2017-09-25 18:17:35
Because it will be stretched for 365 days, durability will be reliable. There is no problem so far.
This review is about item#88172551.
Prevention of rain caused by bank clay
5
From Japan
On 2017-09-14 09:06:47
When using it at home It is very satisfying that the length of 20 m is exactly right and the width is 2 m wide. Other makers are 50 to 100 m long and 1 m wide and narrow so I would like you to increase 2 m.
This review is about item#88172567.
Weeding work
5
From Japan
On 2017-05-19 13:02:50
In the office building surroundings, weed growing well, weeding, weeding and herbicide spraying were carried out frequently. This time, I bought it for the purpose of weeding-less conversion with grass sheet. I am looking forward to the extent of herbicidal effect in the future.
This review is about item#88172567.
I lay it in the house.
5
From Japan
On 2017-04-05 17:25:42
When making seedlings of rice It is very convenient to lay it all over the house Also, 2 m things are long and it is convenient to send it directly.
This review is about item#88172567.
Paddy field levee
2
From Japan
On 2016-08-16 06:37:38
It may be unavoidable in terms of price, but it feels rather light. When cut, the weave there will be broken, so if you go out to the table you will need to weld with a lighter.
This review is about item#88172576.
Grass exclusion around my house
5
From Japan
On 2016-06-14 09:55:03
Since the grass always grows on the back side of the house, we will spread the herbicide, weed grass removal sheet, and gravel bed construction before the gravel spread construction. At 20 meters this price was very affordable. Although it is unknown how much effect it has without age, it is saved by low cost.
This review is about item#88172524.
Used for vegetable fields
5
From Japan
On 2016-05-15 21:49:04
Although it is the first use, it is easy to use and easy to cut, so it was good, as long as the grass does not grow.
This review is about item#88172524.
Work in the garden
5
From Japan
On 2016-05-05 17:30:01
It was easy to use and easy to cut, so it was okay, as long as the grass does not grow, there is no need to worry.
This review is about item#88172533.
Weeds around the house
4
From Japan
On 2016-04-16 15:28:05
I used it for herbicide around my house. I think that the thickness is enough and cost performance is good.
This review is about item#45545473.
For weeding
5
From Japan
On 2015-12-09 15:59:05
Repeat purchase for weeding is very convenient.
This review is about item#88172533.

Related Products