Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Fit eye (mm) Width (m) Length (m) Size Color Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fit eye (mm) Width (m) Length (m) Size Color Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 diamond eyes 18 18 100 square meters Orange, (selvage) Black - - 1Roll 1 400D 88173346 95.99 SGD
In stock
20 diamond eyes 18 27 150 square meters Orange, (selvage) Black - - 1Roll 1 400D 88173355 149.99 SGD
In stock
20 diamond eyes 3.6 9 10 square meters Orange, (selvage) Black Polyethylene With header 1Roll 1 400D 88173321 10.99 SGD
In stock
45 diamond eyes 1.8 18 10 square meters Orange, (selvage) blue Polyethylene With header 1Roll 1 400D 88173084 3.99 SGD
In stock
30 diamond eyes 18 54 300 square meters Orange, (selvage) green - - 1Roll 1 400D 88173303 149.99 SGD
In stock
30 diamond eyes 9 18 50 square meters Orange, (selvage) green - - 1Roll 1 400D 88173267 22.99 SGD
In stock
45 diamond eyes 18 27 150 square meters Orange, (selvage) blue - - 1Roll 1 400D 88173163 74.99 SGD
Shipped after 2018-04-24
45 diamond eyes 18 36 200 square meters Orange, (selvage) blue - - 1Roll 1 400D 88173172 76.99 SGD
In stock
45 diamond eyes 18 54 300 square meters Orange, (selvage) blue - - 1Roll 1 400D 88173181 159.99 SGD
Shipped after 2018-04-24
45 diamond eyes 5.4 18 30 square meters Orange, (selvage) blue Polyethylene With header 1Roll 1 400D 88173127 10.99 SGD
In stock
30 diamond eyes 3.6 3.6 4 tsubo Orange, (selvage) green Polyethylene With header 1Roll 1 400D 88173197 4.99 SGD
In stock
30 diamond eyes 2 9 Vertical tension Orange, (selvage) green - With header 1Roll 1 400D 88173312 14.99 SGD
In stock
30 diamond eyes 3.6 9 10 square meters Orange, (selvage) green Polyethylene With header 1Roll 1 400D 88173215 5.99 SGD
In stock
30 diamond eyes 9 10.8 30 square meters Orange, (selvage) green Polyethylene - 1Roll 1 400D 88173251 12.99 SGD
In stock
45 diamond eyes 18 18 100 square meters Orange, (selvage) blue - - 1Roll 1 400D 88173154 36.99 SGD
In stock
20 diamond eyes 9 10.8 30 square meters Orange, (selvage) Black Polyethylene With header 1Roll 1 400D 88173337 32.99 SGD
In stock
30 diamond eyes 1.8 18 10 square meters Orange, (selvage) green Polyethylene With header 1Roll 1 400D 88173206 5.99 SGD
In stock
30 diamond eyes 3.6 18 20 square meters Orange, (selvage) green Polyethylene With header 1Roll 1 400D 88173224 10.99 SGD
In stock
45 diamond eyes 7.2 9 20 square meters Orange, (selvage) blue Polyethylene With header 1Roll 1 400D 88173111 6.99 SGD
In stock
30 diamond eyes 18 18 100 square meters Orange, (selvage) green - - 1Roll 1 400D 88173276 52.99 SGD
In stock
30 diamond eyes 7.2 9 20 square meters Orange, (selvage) green Polyethylene - 1Roll 1 400D 88173233 10.99 SGD
In stock
45 diamond eyes 3.6 9 10 square meters Orange, (selvage) blue Polyethylene With header 1Roll 1 400D 88173093 3.99 SGD
In stock
45 diamond eyes 9 18 50 square meters Orange, (selvage) blue Polyethylene - 1Roll 1 400D 88173145 14.99 SGD
In stock
30 diamond eyes 18 27 150 square meters Orange, (selvage) green - - 1Roll 1 400D 88173285 76.99 SGD
In stock
30 diamond eyes 18 36 200 square meters Orange, (selvage) green - - 1Roll 1 400D 88173294 109.99 SGD
Shipped after 2018-04-24
45 diamond eyes 3.6 18 20 square meters Orange, (selvage) blue Polyethylene With header 1Roll 1 400D 88173102 6.99 SGD
In stock
30 diamond eyes 5.4 18 30 square meters Orange, (selvage) green Polyethylene With header 1Roll 1 400D 88173242 12.99 SGD
In stock
45 diamond eyes 9 10.8 30 square meters Orange, (selvage) blue Polyethylene With header 1Roll 1 400D 88173136 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 1
2 star 2
1 star 2
Review Rating: 3.76
17 Customer Reviews
The reviews are automatic translation.
Measures against crows of watermelon cultivation
5
From Japan
On 2017-10-25 20:32:54
I pounded a stake at the four corners and stretched the rope to hang this net with enough room on the ground, but this year it was a good harvest without wildlife damage.
This review is about item#88173111.
For paddy field of rice field
2
From Japan
On 2017-07-31 08:34:51
It is safe if you choose a larger one than the size (length, area) of the field, although there is a size as large as you put the net so as not to slacken.
This review is about item#88173303.
Corn of a corner of a home garden
3
From Japan
On 2017-07-20 14:46:00
I bought a 7.2 M × 9 M defensive bird net covering 2 ridges because the crows eat the corn which was just about to eat with a flock. The size was just fine, but it was a difficulty to take time and effort. Because the price is also cheap, is it disposable?
This review is about item#88173111.
Crows and beasts
4
From Japan
On 2017-06-08 15:28:21
I wish there would be more types in the size. About length and width
This review is about item#88173242.
Blueberry Birds
1
From Japan
On 2017-05-29 13:12:38
Black cladding lines are too thin. Because the two wires are twisted and packed, it is easy to get tangled. Improvement such as making the line a little thicker and packing it separately one by one is necessary.
This review is about item#88173251.
Strawberry and blueberry protection
5
From Japan
On 2017-05-28 16:49:06
It was pretty good, I got a bird without it. The color is orange, but it's red, this one is better color, I like it ~
This review is about item#88173233.
I avoided bats.
4
From Japan
On 2017-04-15 11:48:30
In certain places, with hun, trouble, net, it was effective, so further purchasing, stretching around, had preventive effect.
This review is about item#88173206.
Measures against birds in the field
2
From Japan
On 2017-03-08 17:37:43
As the crop of the field gnawed by the birds, I hung the net, but in this crown 45 mm, the brown eelgrass came out. As I caught two covers, I struggled and ran away, so I should have made a 30 mm squares.
This review is about item#88173136.
Used for prevention of sparrow damage in rice crops
5
From Japan
On 2016-08-25 11:13:54
I would like to have 9 * 18 instead of 18 * 18, but I cut it in half and use it (if there is a sign in half).
This review is about item#88173346.
Facility room for preventing bird invasion when releasing the shutter
1
From Japan
On 2016-08-20 09:16:33
Because the thickness of the thread was thinner than I imagined, it is still unopened / unused. It is a lack of information on item description and I'd like to return it. (Do not judge by just photos.)
This review is about item#88173312.

Related Products