Buy more than* S$200* and get FREE SHIPPING

Digital Waterproof Scales SH-WP Series

4.50 (2)
Measurement Plate Dimensions (Width x Depth) (mm)
230x190
Body Dimensions (Width x Depth x Height) (mm)
236x260x148
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
265x250x145
...see all>
Product Options
ADD TO CART
Body Weight (kg) Weighing (kg) Weighing (g) Minimum TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (kg) Weighing (kg) Weighing (g) Minimum TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 3.8 (I except the batteries) 30 - 0.001kg/0.002kg/0.005kg/0.01kg -   1PC 1 SH30KWP-JA 88140351 289.99 SGD
In stock
About 3.8 (I except the batteries) - 3000 0.1g/0.2g/0.5g/1g -   1PC 1 SH3000WP-JA 88140324 259.99 SGD
In stock
About 3.8 (I except the batteries) - 6000 0.2g/0.5g/1g/2g -   1PC 1 SH6000WP-JA 88140333 259.99 SGD
In stock
About 3.8 (excluding batteries) 15 - 0.0005kg/0.001kg/0.002kg/0.005kg 480-8479   1pc(s) 1 SH15KWP-JA 88140342 289.99 SGD
In stock
- 30 - 0.001kg/0.002kg/0.005kg/0.01kg - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SH30KWP-JA 49327678 -
Discontinued
[x]
- - 6000 0.2g/0.5g/1g/2g - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SH6000WP-JA 48640664 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Measuring raw materials
5
From Japan
On 2017-03-13 15:44:22
It is convenient to carry because of the battery, it is useful because it can measure up to 6 kg.
This review is about item#88140333.
For calibration of lane marking heating paint material
4
From Japan
On 2016-07-14 11:21:10
It was good that the minimum display was in four levels
This review is about item#88140351.

Related Products