Buy more than* S$200* and get FREE SHIPPING

No.6L Long Drill

3.00 (2)
Overall Length (mm)
600
...see all>
Product Options
ADD TO CART
Shaft Diameter (phi mm) Specification Screw Dimension (mm) Dimension (mm) Weight (g) Size (mm) Blade Diameter (phi mm) Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) Specification Screw Dimension (mm) Dimension (mm) Weight (g) Size (mm) Blade Diameter (phi mm) Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.7 - 500 7 - - - - 1pc 1 6L-070 66079116 28.99 SGD
Shipped after 2018-01-23
10 - 500 10 - - - - 1pc 1 6L-100 66079125 28.99 SGD
Shipped after 2018-01-23
12 - 500 16 - - - - 1pc 1 6L-160 66079134 41.99 SGD
Shipped after 2018-01-23
12 - 500 22 - - - - 1pc 1 6L-220 66079143 53.99 SGD
Shipped after 2018-01-23
Hexagonal shaft 12 For woodwork - - - 24 24 500 1PC 1 24 10235802 52.99 SGD
In stock
Hexagonal shaft 12 For woodwork - - - 21 21 500 1PC 1 21 10235793 44.99 SGD
Shipped after 2018-01-23
Hexagonal shaft 12 Woodworking - - 380 15 15 500 1PC 1 15 10235775 29.99 SGD
In stock
Hexagonal shaft 12 For woodwork - - - 18 18 500 1PC 1 18 10235784 36.99 SGD
In stock
Hexagonal axis 10 For woodwork - - - 12 12 500 1PC 1 12 10235766 28.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Electric construction time
5
From Japan
On 2017-07-12 18:28:55
It was easy to use, and it was able to be used with two-by-four. I think that it is convenient when you remove the firmness.
This review is about item#10235766.
Garden drainage work
1
From Japan
On 2015-10-14 10:26:32
Because it does not fit the drill body, it is due to be returned or exchanged. Searching for other bits is in progress. I would like you to explicitly state the type that matches.
This review is about item#10235802.

Related Products