Buy more than* S$200* and get FREE SHIPPING

Solar LED Garden Light

Sensor Range
All directions 20 degrees
Brightness
Small light bulb 25 form one light equivalent
Light Color
Bulb color
LED Lifespan (hrs)
40000
Employing lamps
LDA5L over H over E17 / W (included)
Energy Efficiency (Lm/W)
22.9
Color Temperature (K)
2800
Light Source
LED bulb
Mean Color Rendring Rating (Ra)
74
Total Luminous Flux (Lm)
119
Rated Power Consumption (W)
5.2
Connector
E17
Dimensions (Width W x Height H) (mm)
240x240 (out white 104)
Power (V)
AC100
Weight (kg)
0.8
Specification
Acrylic cover (milky white) // off black finishing, with NaPiOn sensor, rainproof type, with light illumination adjustment, for LED only, for wall use only
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HH-LE270L 88147656 -
Discontinued
[x]
ADD TO CART

Related Products