Buy more than* S$200* and get FREE SHIPPING

Wire Cup Brush

Caution
* Extreme pressure increase breaking and flying wire and decrease the work efficiency.
Purpose
Rust removal, paint removal, and deburring.
Wire Diameter (mm)
0.25
Outer Diameter (mm)
50
Allowable Number of Rotations (min-1r.p.m)
7000
Thickness (mm)
10
Shape
Axis with wheel type
Shaft Diameter (phi mm)
6
Material
Money
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.4016 88149284 12.27 SGD
In stock
ADD TO CART

Related Products