Buy more than* S$200* and get FREE SHIPPING

Cut-Off Wheel

5.00 (2)
Purpose
Cutting FRP, rubber, and plastic
Hole Diameter (mm)
15
Outer Diameter (mm)
100
Allowable Number of Rotations (min-1r.p.m)
15000
Abrasive Material
CC material
Thickness (mm)
2.2
Grain Size
#80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2Sheet) 1 No.3056 88148532 10.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of FRP material
5
From Japan
On 2016-03-29 15:21:25
I do not know the lifespan yet, but there is no problem with cutting. This time, the thickness of the purchase was 2.2 mm, but it is more thankful if there is even more thin. .
This review is about item#88148532.
FRP disconnection
5
From Japan
On 2015-03-16 15:18:21
It cuts well for cheap price. I will also purchase it.
This review is about item#88148532.

Related Products