Buy more than* S$200* and get FREE SHIPPING

Rubber Grindstone #280 equivalent

Purpose
Suitable for polishing work of metal.
Outer Diameter (mm)
10
Allowable Number of Rotations (min-1r.p.m)
30000
Grain Size
#280
Shape
Cylindrical
Shaft Diameter (phi mm)
2.34
Material
Rubber Wheels
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 No.J-163 88153371 6.64 SGD
In stock
ADD TO CART

Related Products