Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brass Cup Brush

5.00 (2)
Purpose
Used for rust removal, paint and uncleanness removal, etc.
Outer Diameter (mm)
17
Allowable Number of Rotations (min-1r.p.m)
30000
Shape
Cup-shaped
Shaft Diameter (phi mm)
2.34
Material
Brass wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 No.J-152 88153265 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Luther for engraving
5
From Japan
On 2016-02-10 10:21:49
Frequently used, it was far more profitable than purchasing with one unit price.
This review is about item#88153265.
Cleaning the guide rail groove
5
From Japan
On 2015-08-10 19:04:52
Although it was not the original use, it was able to achieve a very difficult purpose.
This review is about item#88153265.

Related Products