Buy more than* S$200* and get FREE SHIPPING

Diamond Cutter Phi22mmx0.5mm

4.50 (2)
Purpose
Stone, glass, seashells, metals cutting.
Outer Diameter (mm)
22
Allowable Number of Rotations (min-1r.p.m)
15000
Thickness (mm)
0.5
Shaft Diameter (phi mm)
2.34
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.J-183 88153554 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cutting the model
4
From Japan
On 2016-07-23 17:12:01
It was easy to use without shaking. I thought it might be a little bigger screw head.
This review is about item#88153554.
Cutting of a glass bottle
5
From Japan
On 2015-12-27 21:17:23
It was a feeling of use as expected. The bottle of whiskey was cut.
This review is about item#88153554.

Related Products