Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Cutters

Thickness (mm)
0.6
Shaft Diameter (phi mm)
2.34
...see all>
Product Options
ADD TO CART
Diamond Layer Width(mm) Outer Diameter (phi mm) Specification Diamond Width(mm) Outer Diameter (mm) Allowable Number of Rotations (min-1r.p.m) Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diamond Layer Width(mm) Outer Diameter (phi mm) Specification Diamond Width(mm) Outer Diameter (mm) Allowable Number of Rotations (min-1r.p.m) Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 32 2.34mm axis has been attached 2 32 15000 - - 1PC 1 No.H-641 88152863 55.99 SGD
Shipped after 2018-06-29
- - - 2 18 21000 - - 1pc 1 No.H-298 88152224 45.99 SGD
Shipped after 2018-06-29
- - - 5 22 10000 22 Diamond 1PC 1 No.H-643 88152872 29.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products