Buy more than* S$200* and get FREE SHIPPING

Diamond Mounted Point

5.00 (1)
Purpose
For carving metal, class, and stones. For chainsaw sharpening.
Outer Diameter (mm)
4.8
Allowable Number of Rotations (min-1r.p.m)
30000
Height (mm)
20
Shape
Cylindrical
Shaft Diameter (phi mm)
3
Material
Diamond electrodeposition
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 No.J-117 88153037 8.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chain saw blade
5
From Japan
On 2017-04-26 22:04:47
Even if it says anything, it is saved because the price is cheap. I have a bad hold, but it is enough to sharpen the chain saw.
This review is about item#88153037.

Related Products