Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Mounted Point

2.00 (1)
Purpose
For carving metal, class, and stones. For chainsaw sharpening.
Outer Diameter (mm)
5.5
Allowable Number of Rotations (min-1r.p.m)
30000
Height (mm)
20
Shape
Cylindrical
Shaft Diameter (phi mm)
3
Material
Diamond electrodeposition
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 No.J-118 88153046 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Blade of root-cutting chain saw
2
From Japan
On 2017-03-23 19:19:03
As it is cheap, the diamond peels quickly. Cost performance is good even though it is disposable. However, one of the two was not able to attach to the shooter with a slightly thick shank.
This review is about item#88153046.

Related Products