Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double channel brush (steel wire)

Purpose
Rust remover, all purpose cleaner.
Brush Length (mm)
70
Trim Length (mm)
15
Overall Length (mm)
240
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 No.5630 88150833 28.99 SGD
Shipped after 2018-06-29
ADD TO CART