Buy more than* S$200* and get FREE SHIPPING

Channel brush (PP line hard)

Purpose
Rust remover, all purpose cleaner.
Brush Length (mm)
60
Trim Length (mm)
15
Overall Length (mm)
210
Material
polypropylene (hard)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 No.5642 88150867 6.33 SGD
Shipped after 2017-11-27
ADD TO CART