Buy more than* S$200* and get FREE SHIPPING

Channel brush (steel wire)

Purpose
Rust remover, all purpose cleaner.
Brush Length (mm)
60
Trim Length (mm)
15
Overall Length (mm)
210
Material
steel wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 No.5622 88150772 8.99 SGD
Shipped after 2018-01-25
ADD TO CART