Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Brass Cleaning Brush

Purpose
Rust remover, all purpose cleaner., Rust remover, all purpose cleaner.
Brush Length (mm)
60, 60
Trim Length (mm)
15, 15
Overall Length (mm)
210, 210
Material
brass wire, Brass wire
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.5623 88150781 8.49 SGD
In stock
ADD TO CART

Related Products