Buy more than* S$200* and get FREE SHIPPING

Cloth Buff

5.00 (2)
Purpose
For polishing of metal, cleaning dirt of resin.
Outer Diameter (mm)
22
Allowable Number of Rotations (min-1r.p.m)
13000
Shape
Wheel
Shaft Diameter (phi mm)
2.34
Material
Cloth
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 No.J-173 88153457 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2017-04-10 15:24:48
It is very compatible with the final finish. Sansa pearl used abrasive. In Feltbahf a few polished streaks remain, but soft cloth buffs finish clean. The difficulty is the point where threads of cloth scatter when attaching it to a ruther.
This review is about item#88153457.
Polishing
5
From Japan
On 2016-03-15 17:34:05
It's cheap anyhow. I feel roughness in making compared to what I used to date, but there are no problems in using it.
This review is about item#88153457.

Related Products