Buy more than* S$200* and get FREE SHIPPING

Wheel Wire Brush

4.00 (1)
Caution
Extreme pressurization increase break and decline labor effectiveness.
Purpose
Rust removal, paint removal, and deburring.
Wire Diameter (mm)
0.3
Hole Diameter (mm)
12.7
Outer Diameter (mm)
75
Allowable Number of Rotations (min-1r.p.m)
7000
Thickness (mm)
10
Shape
Wheel type
Material
Iron wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.4021 88149311 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal of motorcycle engine
4
From Japan
On 2016-05-13 18:30:49
Slightly, the steel wire comes out and it fly. Thick long sleeves, long trousers, gloves, protective eyeglasses, essentials Death

Related Products