Buy more than* S$200* and get FREE SHIPPING

Cut-Off Wheel 3pcs

1.00 (1)
Purpose
Used for cutting of pipe and thin plates such as iron, stainless steel, copper pipe. Ideal for grooving method by using thin thickness.
Hole Diameter (mm)
1.5
Outer Diameter (mm)
32
Allowable Number of Rotations (min-1r.p.m)
30000
Quantity (Sheet)
3
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(3Sheet) 1 No.H-604 88152836 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Groove off of stainless steel
1
From Japan
On 2017-10-04 17:42:12
The operator twists before the grindstone runs out The screw of the fixed part tears and the whetstone is wasted.
This review is about item#88152836.

Related Products