Buy more than* S$200* and get FREE SHIPPING

Micro Drill 3-pcs

2.00 (1)
Shaft Diameter (phi mm)
2.34
Material
HSS
...see all>
Product Options
ADD TO CART
Allowable Number of Rotations (min-1r.p.m) Point Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Number of Rotations (min-1r.p.m) Point Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 30000 0.8 1Set(3PC) 1 No.J-188 88153572 11.99 SGD
Shipped after 2018-02-26
- 0.5 1set(3pc) 1 No.J-187 88153563 11.99 SGD
Shipped after 2018-02-26
- 1 1set(3pc) 1 No.J-189 88153581 11.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Very small drilling
2
From Japan
On 2017-03-22 18:02:14
It is nice to have a gift, but the place to add and the core of the drill is not · · · sweat tries hard and it runs 0.1 Choi 's swing Well because it is a work that does not have any problem · It is cheap so it can not be helped Wonder···?
This review is about item#88153563.

Related Products