Buy more than* S$200* and get FREE SHIPPING

Felt Buffing Wheel

5.00 (1)
Purpose
For polishing work, finishing work, cleaner.
Outer Diameter (mm)
125
Allowable Number of Rotations (min-1r.p.m)
4000
Thickness (mm)
10
Material
Felt
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 No.4604 88150167 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
This time it is used to polish enamel.
5
From Japan
On 2015-10-13 17:58:57
Although it was used for the first time, it is satisfactory enough to wash it and reuse it.
This review is about item#88150167.

Related Products