Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metalwork file 5 x 10 x 3 phi axis

Purpose
Used for metal grinding
Outer Diameter (mm)
5
Allowable Number of Rotations (min-1r.p.m)
30000
Height (mm)
10
Shaft Diameter (phi mm)
3
Material
HSS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 No.H-154 88151786 17.99 SGD
Shipped after 2018-06-25
ADD TO CART