Buy more than* S$200* and get FREE SHIPPING

Metalwork file 7 x 5 x 3 phi axis

Purpose
Used for metal grinding
Outer Diameter (mm)
7
Allowable Number of Rotations (min-1r.p.m)
30000
Height (mm)
5
Shaft Diameter (phi mm)
3
Material
HSS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 No.H-157 88151804 17.99 SGD
Shipped after 2018-05-01
ADD TO CART