Buy more than* S$200* and get FREE SHIPPING

Brass Cleaning Brush

4.00 (1)
Purpose
Rust remover, all purpose cleaner.
Brush Length (mm)
60
Trim Length (mm)
20
Overall Length (mm)
265
Material
Brass wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.5621 88150763 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of stirrer
4
From Japan
On 2015-10-14 11:28:01
Used for washing urethane stirrer. Easy to fall and easy to use
This review is about item#88150763.