Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Cleaning Brush

Purpose
Rust remover, all purpose cleaner.
Brush Length (mm)
60
Trim Length (mm)
20
Overall Length (mm)
265
Material
Iron wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.5620 88150754 -
Discontinued
[x]
ADD TO CART