Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Abrasive agent Red bar professional

Purpose
Used for coating to buff at the time of metal polishing.
Capacity (g)
780
Height (mm)
45
Overall Length (mm)
174
Width (mm)
68
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 No.4447 88149975 11.99 SGD
Shipped after 2018-06-25
ADD TO CART