Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Steel Pen Brush

2.00 (1)
Purpose
Used for rust removal, paint and uncleanness removal, etc.
Outer Diameter (mm)
5
Allowable Number of Rotations (min-1r.p.m)
30000
Shape
Brush type
Shaft Diameter (phi mm)
2.34
Material
Steel wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2PC) 1 No.J-150 88153247 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal of motorcycle cooling fins
2
From Japan
On 2017-07-06 18:54:31
It seems there is no durability. As I made it a bit stronger, the fixed part got idle and it did not become usable. It's for light work.
This review is about item#88153247.

Related Products