Buy more than* S$200* and get FREE SHIPPING

Twist Wire Brush

Allowable Number of Rotations (min-1r.p.m)
3000
Thickness (mm)
50
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Wire Diameter (mm) Outer Diameter (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (mm) Outer Diameter (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 24 - - 1pc 1 No.4215 88149546 13.99 SGD
In stock
0.15 10 Twist type Steel wire 1PC 1 No.4211 88149521 11.99 SGD
In stock
0.2 16 Twist type Steel wire 1PC 1 No.4213 88149537 12.99 SGD
In stock
ADD TO CART

Related Products