Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Felt Polishing Bob

5.00 (1)
Purpose
For polishing of metal, cleaning dirt of resin.
Outer Diameter (mm)
8
Allowable Number of Rotations (min-1r.p.m)
13000
Shaft Diameter (phi mm)
2.34
Material
Felt
...see all>
Product Options
ADD TO CART
Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bullet-shaped 1Box(2PC) 1 No.J-177 88153493 6.99 SGD
Shipped after 2018-06-26
Cylindrical 1Box(2PC) 1 No.J-178 88153502 7.99 SGD
Shipped after 2018-06-26
Bullet-shaped 1Box(2PC) 1 No.J-179 88153511 7.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal polishing
5
From Japan
On 2018-04-07 01:21:10
It was bigger than I expected. The feeling of use is a good feeling.
This review is about item#88153493.

Related Products