Buy more than* S$200* and get FREE SHIPPING

Brass Brush Wheel

3.00 (1)
Purpose
Used for rust removal, paint and uncleanness removal, etc.
Outer Diameter (mm)
22
Allowable Number of Rotations (min-1r.p.m)
30000
Shape
Wheel type
Shaft Diameter (phi mm)
2.34
Material
Brass wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 No.J-151 88153256 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for caliper overhaul
3
From Japan
On 2017-05-01 08:46:39
I bought it with rust sticks on the caliper, but it was a good feeling for the final finish, not from the beginning. Perhaps it is necessary to polish the seal and dust boots grooves?
This review is about item#88153256.

Related Products