Buy more than* S$200* and get FREE SHIPPING

Iron Wheel Brush

Caution
* Extreme pressure increase breaking and flying wire and decrease the work efficiency.
Purpose
Used for removing paint, rust, deflashing and polishing silver
Outer Diameter (mm)
23
Allowable Number of Rotations (min-1r.p.m)
30000
Shape
Wheel type
Shaft Diameter (phi mm)
2.34
Material
Iron wire
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.H-301 88152242 6.54 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products