Buy more than* S$200* and get FREE SHIPPING

Steel Pen Brush

Caution
* Extreme pressure increase breaking and flying wire and decrease the work efficiency.
Purpose
Used for removing paint, rust, deflashing and polishing silver
Outer Diameter (mm)
5
Allowable Number of Rotations (min-1r.p.m)
30000
Shape
Brush type
Shaft Diameter (phi mm)
2.34
Material
Brass wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.H-322 88152294 7.99 SGD
In stock
ADD TO CART

Related Products