Buy more than* S$200* and get FREE SHIPPING

Channel Scratch Brush

Purpose
Rust remover, all purpose cleaner., Rust remover, all purpose cleaner.
Brush Length (mm)
75, 75
Trim Length (mm)
15, 15
Overall Length (mm)
225, 225
Material
polypropylene (hard), Polypropylene (hard)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.5645 88150894 8.99 SGD
In stock
ADD TO CART

Related Products