Buy more than* S$200* and get FREE SHIPPING

Channel Scratch Brush

5.00 (1)
Purpose
Rust remover, all purpose cleaner., Rust remover, all purpose cleaner.
Brush Length (mm)
75, 75
Trim Length (mm)
15, 15
Overall Length (mm)
220, 220
Material
Stainless Wire, Stainless steel wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.5627 88150824 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Disassembly of blower Cleaning equipment etc. Cleaning
5
From Japan
On 2014-10-27 09:20:41
It is stronger than the metal brush I used so far, I think that it is easy to use without collapsing even if you use a tip to polish it.
This review is about item#88150824.

Related Products