Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Channel Scratch Brush

Purpose
Rust remover, all purpose cleaner., Rust remover, all purpose cleaner.
Brush Length (mm)
75, 75
Trim Length (mm)
15, 15
Overall Length (mm)
220, 220
Material
steel wire, Steel wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.5625 88150806 8.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products