Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Channel Scratch Brush

3.50 (2)
Purpose
Rust remover, all purpose cleaner., Rust remover, all purpose cleaner.
Brush Length (mm)
75, 75
Trim Length (mm)
15, 15
Overall Length (mm)
220, 220
Material
brass wire, Brass wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.5626 88150815 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
I used it for rust removal and polishing when painting under the vehicle.
4
From Japan
On 2017-01-15 21:04:59
I also like the feeling that it fits to curved parts and different shapes and reaching out of reach. I also want to buy.
This review is about item#88150815.
Machine maintenance
3
From Japan
On 2016-11-15 06:49:59
It is not particularly special, so it's easy to use. that's all
This review is about item#88150815.

Related Products