Buy more than* S$200* and get FREE SHIPPING

Carbide Rotating File

Outer Diameter (mm)
6.4
Allowable Number of Rotations (min-1r.p.m)
30000
Height (mm)
13
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
File Part Shape Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
File Part Shape Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diamond cut eyes Sakimaru cylindrical Carbide 1PC 1 No.H-167 88151883 49.99 SGD
Shipped after 2018-06-01
- - - 1pc 1 No.H-166 88151874 49.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products