Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Brass Wire Brush
[x]close
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Shank Mounted Stones
>
Brush With Axis
>
Cylinder type, brush type, end type brush
Brass Wire Brush
Sumflex
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Caution
* When use by impact driver, do not apply too much pressure.
Purpose
Rust removal, paint removal, and deburring.
Wire Diameter (mm)
0.15
Outer Diameter (mm)
25
Shaft
Hexagonal axis
Allowable Number of Rotations (min-1r.p.m)
7000
Shape
Brush type
Material
Brass wire
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
No.4205H
88149503
25.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Type with cylindrical brush hexagonal axis spring
TRUSCO
5.99
-
7.99 SGD
(3)
Quick brass cylindrical brushes
SUN POWER
6.99 SGD
Hexagonal axis brush-type wire brush steel wire phi25
Sumflex
19.99 SGD
Woodworking blade (2 woodworking)
BLACK&DECKER
15.99 SGD
(1)
Cylindrical Cup Brush
TRUSCO
5.99
-
7.99 SGD
(1)
Carbide bar cylindrical
TRUSCO
14.99
-
149.99 SGD
Multi-cutting set (1 woodwork, 1 steel and 1 knife)
BLACK&DECKER
15.99 SGD
Hex Shank Cylinder Wire Brush
MonotaRO
2.99
-
4.99 SGD
(12)
Hex Shank Steel Wire Cylinder Brush
SUN POWER
4.99 SGD
Carbide bar tapered
TRUSCO
12.99
-
149.99 SGD
Wire Brush
Sumflex
8.99
-
24.99 SGD
Twist Brush brass
Industry Kowa
7.99
-
9.99 SGD
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Shank Mounted Stones
>
Brush With Axis
>
Cylinder type, brush type, end type brush
Related Products
Brass wire brush
Shank Wire Brush
brass wire
abrasive brush with shank
Top