Buy more than* S$200* and get FREE SHIPPING

Static Elimination Bloom 32

3.67 (3)
Width x Length (mm)
320x1350
Weight (g)
390
Material
Handle) steel pipe, grip) PE, instep) PP, hair) PET, PP, horse hair, conductive fiber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR555-032U-MB 37139672 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For cleaning after cutting
4
From Japan
On 2016-05-24 10:48:41
Originally, it was used at the store and it was at the time of replacement so purchase. The length of the branch branch is also easy to wear well
This review is about item#37139672.
Cleaning on site
4
From Japan
On 2016-05-02 12:10:16
Regarding the length of the hawkish pattern, it was just fine. Unfortunately the brush part was short compared to other products but it was disappointing. Since it is a dangerous goods facility, the static elimination type was extremely saved.
This review is about item#37139672.
Cleaning up the factory
3
From Japan
On 2014-04-06 22:13:22
I am using it for cleaning Thunder's dust and others. I thought that it would be better to have more hair a little more.
This review is about item#37139672.

Related Products